Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Two-tier jar high-capacity laboratory jar mill; 13" roller, 115 VAC/60 Hz

EW-04149-20
$5,225.00 USD/EACH

Usually ships in 12 days.
Qty

  • Compact, space-saving design that's easy to operate
These laboratory mills incorporate all-welded steel frames, powerful roller chain drives, and pillow blocks with cartridge-type permanently sealed ball bearings for efficient operation.

Totally enclosed 1/4-hp DC motors and solid-state controls permit variable roller speed selection from 20 to 300 rpm for grinding a variety of wet and dry materials. The long-wearing, chemical-resistant rollers are self-centering and resistant to static buildup. Rollers easily adjust to accommodate a variety of jar diameters—no clamping or fastening required.

Choose a mill with either one or two tiers from the table below. One-tier mill 04149-10 accepts two or three jars at one time—grinds twice the amount of the other one-tier mills. Two-tier mills rotate several jars at one time and save horizontal space. Each tier accepts jars measuring from 2" (5.1 cm) to 10" (25.4 cm) in diameter.
What's Included:
the 115 VAC models include cord with standard plug; the 230 VAC model includes cord only. Mills require milling jars and grinding media; order separately on right.
Product Type Jar Mills
Description two-tier
Motor 0.25 hp
Max load 60 lb/tier
Power (Hz) 60
Roller length 13 in
Dimensions 20.3 in L x 12.1 in W x 34.4 in H (51.6 x 30.7 x 87.4 cm)
Power 230 VAC, 50 Hz
Power (VAC) 115





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title