dummy
EW-06407-80
$180.00 USD/PACKAGE
Quantity Discounts
|
Order
|
Discount
|
Price
|
| 4 |
10% |
$162.00/PACKAGE |
| 10 |
15% |
$153.00/PACKAGE |
| 20 |
20% |
$144.00/PACKAGE |
- Formulation: Tygon® E-3603
- Applications: General laboratory, food and beverage, biopharmaceutical, analytical instruments.
- Characteristics: Non-DEHP, phthalate free. Long life, chemical resistant, nonoxidizing; able to bend to sharp radius curves and easily works with fittings. Transparent.
- Certifications: FDA-compliant (21 CFR 175.300); meets USP Class VI and NSF 51 requirements.
- Temperature range: –51 to 165°F (–46 to 74°C)
- Sterilize: Autoclave or ethylene oxide.
| Product Type |
Tubing |
| Maximum temperature (º F) |
165 |
| Minimum temperature (º F) |
-51 |
| Max temperature (º C) |
74 |
| Minimum temperature (º C) |
-46 |
| Tubing ID (in.) |
1/4 |
| Tubing ID (mm) |
6.4 |
| Tubing OD (in.) |
3/8 |
| Tubing OD (mm) |
9.6 |
| Wall thickness (in.) |
1/16 |
| Wall thickness (mm) |
1.6 |
| Max psi |
20 |
| Sterilizable |
Yes |
| Color |
Transparent |
| Feet per pack |
50 |
| Tubing formulation |
Tygon E-3603 |
| Brand |
Tygon |
| Manufacturer number |
ACF00017-CP |
at $13.25 USD/EACH
In stock.
at $36.50 USD/EACH
In stock.
at $9.75 USD/EACH
In stock.
at $77.00 USD/PACKAGE of 3
In stock.
at $450.00 USD/PACKAGE of 20
Call 1-888-358-4705 for availability.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334