Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Tygon Microbore Tubing, 0.020" x 0.060"OD, 100 ft/roll

Tygon  |   Mfr# AAQ02103-CP S-54-HL  |   Item# EW-06418-02

$46.50 USD/ROLL

Quantity Discounts
Qty:
Price:
4
$41.85
10
$39.52
20+
$37.20
Discontinued
Qty
    Formulation: Tygon® S-54-HL
    Applications: General laboratory and pharmaceutical use, especially with precision injection or dispensing applications. Also excellent with low-flow peristaltic pump applications.
    Characteristics: Extremely flexible. Nontoxic; nonpyrogenic; biocompatible. Crystal clear.
    Certifications: Resin meets USP Class VI requirements.
    Temperature range: –25 to 185°F (–31 to 85°C)
    Sterilize: Autoclave, ethylene oxide, or gamma irradiation.
    Maximum temperature (º F) 185
    Minimum temperature (º F) -25
    Tubing ID (in.) 0.02
    Tubing ID (mm) 0.51
    Tubing OD (in.) 0.06
    Tubing OD (mm) 1.52
    Wall thickness (in.) 0.02
    Wall thickness (mm) 0.51
    Certifications USP
    USP Compliant Yes
    Translucent Yes
    Sterilizable Yes
    Color Translucent
    Feet per pack 100
    Tubing formulation Micro-Bore
    Product Type Tubing
    Brand Tygon
    Manufacturer number AAQ02103-CP S-54-HL





    Technical Resources
    Virtual Catalog (PDFs)
  • Catalog - Spanish
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      Is it possible to puchase this product by the foot?
      Asked on 8/13/2010 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        This is the smallest length this tubing is available in.

        Answered on 8/16/2010 by Josh from Technical Support
    Displaying question 1

    Do you have a question about this product? 

    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
    Tygon<reg> microbore tubing, 0.020" x 0.060"OD, 100 ft/roll
     
    4.5

    (based on 2 reviews)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    4.0

    Gets the job done

    By Yojoe

    from Madison,WI

    About Me Academic/Professional Researcher

    Verified Buyer

    Pros

    • Easy To Use

    Cons

      Best Uses

      • In The Lab
      • Research

      Comments about Tygon<reg> microbore tubing, 0.020" x 0.060"OD, 100 ft/roll:

      Medical grade and keeps to tolerances.

       
      5.0

      man I love this stuff

      By Rizzle

      from Springfield Il.

      About Me Body modificaton artist

      Verified Buyer

      Pros

      • Accurate
      • Easy To Use
      • Sturdy

      Cons

      • None

      Best Uses

      • Surface piercing

      Comments about Tygon<reg> microbore tubing, 0.020" x 0.060"OD, 100 ft/roll:

      this is a great product it lasts 3-6 mounths in the saline tissue before you need to replace it. the size is always dead on

      Displaying reviews 1-2

      Back to top

      Customers Who Bought This Item Also Bought