Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Type K Miniconnector plugs; 10/pack

SI-93840-52
$34.00 USD/PACKAGE of 10

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $30.60/PACKAGE of 10
11 15% $28.90/PACKAGE of 10
25 20% $27.20/PACKAGE of 10
    Connectors withstand continuous temperature of 350degF (177degC) and maximum temperature of 400degF (204degC). Feature glass-filled nylon casing with finger grips and polarity indicators; negative terminals are marked with red discs for easy identifaction. Miniconnectors accept miniature cable clamps and cable up to 20 gauge; standard connectors accept standard cable clamps and cable up to 16 gauge.
    Product Type Connector
    Max temperature (º F) 400
    Max temperature (º C) 204





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title