Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Type K Standard General Purpose Thermocouple Probe; 5"L

SI-08516-55
$46.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $41.40/EACH
11 15% $39.10/EACH
25 20% $36.80/EACH

  • For use with liquids, gases and semisolids
  • Choose from a wide variety of general-purpose standard, micro-, and heavy-duty probes.
Probes with handles feature strain relief spring that protects the cable connection against damage due to repeated flexing and tugging. Standard glass-filled nylon handles measure 5.5"L. Feature color-coded ANSI miniconnectors: type J - black, type K - yellow, type T - blue, and type E - purple.
What's Included:
Standard handle and 5-ft coiled cable.
Product Type Thermocouple Probes
Min temperature (º F) -418
Max temperature (º F) 1650
Max temperature (º C) 899
Probe length (in.) 4.5
Cable length 5 ft
Diameter (mm) 4
Diameter (inches) 0.156
Probe type K
Response time 15 sec (liquids)
Min temperature (º C) -250
Temp range -418 to 1650°F (-250 to 899°C)
Connections Miniconnector
Time constant 3 sec (liquids)
Junction grounded
Sheath material 316 SS
Handle Glass-filled polypropylene
Manufacturer number 041597B-K
Brand Oakton
Model 041597B-K

Calibrations
Qty/Price
Availability

at $130.00 USD/EACH
Usually ships in 11 days.

at $160.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title