Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Type K Standard Penetration Probe; 4"L

SI-08516-65
$52.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $46.80/EACH
11 15% $44.20/EACH
25 20% $41.60/EACH

  • Designed to penetrate the surface of the material providing a more accurate reading
All probes include a 5-ft coiled cord with strain relief spring that protects from repeated flexing and tugging. Ergonomic, easy-to-grip glass-filled nylon handle provides maximum insulation and impact resistance; fingerstops prevent fingers from sliding and prevent probe from rolling. Rugged thermoset plastic miniconnector also included.
Product Type Thermocouple Probes
Min temperature (º F) -418
Max temperature (º F) 1650
Max temperature (º C) 899
Probe length (in.) 4
Cable length 5 ft
Diameter (mm) 4
Diameter (inches) 0.156
Probe type K
Response time 25 sec (liquids)
Min temperature (º C) -250
Temp range -418 to 1650°F (-250 to 899°C)
Connections Miniconnector
Time constant 5 sec (liquids)
Junction grounded
Sheath material 316 SS
Handle Glass-filled polypropylene
Manufacturer number 052297A-K
Brand Oakton
Model 052297A-K

Calibrations
Qty/Price
Availability

at $130.00 USD/EACH
Usually ships in 11 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title