Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

UV Ozone Analyzer

EW-01117-02
$4,250.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Accurate enough for lab use, yet rugged enough for use in industrial conditions.
  • Autoranging
  • LED indicators for on/off status, recalibration, and filter change
  • Pre-calibrated
  • Multiple outputs for downloading to PC options
This instrument is a UV absorption analyzer designed specifically for ozone measurements. It uses a mercury lamp filtered for absorption at 254 nm as is typical of other commercial instruments. The design is very compact and uses the latest digital microprocessor technology. The unit automatically covers three ranges: 0 to 1, 0 to 10 and 0 to 900 ppm. Data output is via serial port, USB, 0-2.5 VDC, 4-20 mA. LCD digital display, and a time and date stamp digital data stream for external readout and data logging. Internal datalogger stores and transfers approximately four days of data. Panel LEDs indicate "on", recalibrate, change input filter, and the ozone concentration at the sampling point exceeds 0.1 ppm.
Optional datalogger can download into a PC or laptop by its RS-232 serial cable. It can send data continuously to the PC for continuous display and analysis. Automatically records time and max gas concentration scaling (X and Y axis scaling). Stores over 8,000 readings. Graph statistics appear on screen: max, min, average, date and time.
Zoom capability provides more detailed viewing of any part of the graph. Graphs can be labeled and pasted into other applications. Data logger uses 9 V alkaline battery (not included).
Display LCD
Accuracy +/- 2%
Output USB, 0 to 2.5 V, 4 to 20 mA
Power 120 VAC
Dimensions 8 1/4"W x 3 3/4"H x 8 1/2"D
Manufacturer number UV-100
Model UV-100

Accessories
Qty/Price
Availability

at $460.00 USD/EACH

Usually ships in 7 days.

at $25.60 USD/PACKAGE of 4

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title