Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Ultra-Quiet Oil-lubricated Air Compressor, 4.4 CFM (110 LPM), 1.57 Gallon (6 Liter) tank, 115 VAC, 50/60Hz

EW-07067-46
$3,766.00 USD/EACH

Usually ships in 5 days.
Qty

  • Ultra-quiet operation—as low as 30 dB(A)!
  • Provide dry, clean air
  • Include a storage tank for instant high-pressure, pulse-free air
  • Corrosion resistant—tanks are coated with powder-based paint to resist harsh environments.
  • Pressure switch operates between 90 and 120 psi.
Compressors include: 0.01 µm filter/regulator, safety valve, tank pressure gauge, tank drain, pressure switch, and auto shut-off mechanism.
Free-air capacity 0.5 cfm
Air flow is decreased by 20% when operating at 50 Hz
Port size 1/4" NPT(F)
Max temperature 150°F (66°C)
hp 0.18 hp
Wetted parts 314 and 316 stainless steel, aluminum
Dimensions 11"L x 11"W x 11 3/4"H
Tank size 0.93 gal.
Power 115 VAC, 60 Hz, 2.0 A
Description Oil-lubricated compressors

Accessories
Qty/Price
Availability

at $31.00 USD/EACH

Usually ships in 5 days.




Technical Resources
  • MSDS 1 (135 B)
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title