Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Ultra-Quiet Oil-lubricated Air Compressor, 5.0 CFM (134 LPM), 6 Gallon (24 Liter) tank, 115 VAC, 50/60Hz

EW-07067-51
$2,762.00 USD/EACH

Usually ships in 5 days.
Qty

  • Ultra-quiet operation—as low as 30 dB(A)!
  • Provide dry, clean air
  • Include a storage tank for instant high-pressure, pulse-free air
  • Corrosion resistant—tanks are coated with powder-based paint to resist harsh environments.
  • Pressure switch operates between 90 and 120 psi.
Compressors include: 0.01 µm filter/regulator, safety valve, tank pressure gauge, tank drain, pressure switch, and auto shut-off mechanism.
Free-air capacity 0.5 cfm
Air flow is decreased by 20% when operating at 50 Hz
Port size 1/4" NPT(F)
Max temperature 150°F (66°C)
hp 0.18 hp
Wetted parts 314 and 316 stainless steel, aluminum
Dimensions 11"L x 11"W x 11 3/4"H
Tank size 0.93 gal.
Power 115 VAC, 60 Hz, 2.0 A
Description Oil-lubricated compressors

Accessories
Qty/Price
Availability

at $31.00 USD/EACH

Usually ships in 5 days.




Technical Resources
  • MSDS 1 (135 B)
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title