Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Ultra-Quiet Oilless Air Compressor, 1.9 cfm, 115 VAC

EW-07067-40
$2,981.00 USD/EACH

Usually ships in 11 days.
Qty

  • Ultra-quiet operation as low as 30 dB(A)!
  • Provide dry, clean air
  • Comes with a storage tank for instant high-pressure, pulse-free air
Tanks are coated with powder-based paint to resist harsh environments and make them corrosion-resistant. Pressure switch operates between 90 and 120 psi.
What's Included:
What’s included: 0.01-ìm filter/regulator (adjustable from 0 to 115 psi), safety valve, tank pressure gauge, tank drain, pressure switch, and auto shut-off mechanism. Models 07067-50, -55, -60, and -65 also include
an air dryer.
Product Type Air Compressors
Free air capacity 1.9 cfm
hp 0.8
Thread size 1/4" NPT(F)
Wetted parts Stainless Steel, Aluminum
Port size 1/4" NPT(F)
Duty cycle Continuous
Dimensions 24" L x 13.5" W x 22.5" H
Power (VAC) 115





Technical Resources
  • MSDS 1 (135 B)
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title