Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Ultrasonic Processor, with pulsing button, 220 VAC

EW-04714-53
$2,850.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Ultrasonic processing for low volume applications—150 µL to 150 mL
  • Full function pulse and timer (on models 04714-50 and -51)
  • Thumb actuated pulser (on models 04714-52 and -53)
  • 100% microprocessor controlled
Processors are microprocessor controlled and feature automatic tuning to eliminate the need for constant adjustment. The digital wattmeter displays the amount of power delivered to the probe. The variable power output control allows the ultrasonic vibrations at the probe tip to be set to any desired amplitude.

Models 04714-50 and -51 feature a timer that controls the processing time from one second to 10 hours and a pulser to enable safe treatment of temperature-sensitive samples of high intensity.

Model's 04714-52 and -53 handpiece incorporates a pulsing button. The units can be run continuously or in the pulse mode when the button is depressed.
What's Included:
Models 04714-50 and -51 include a 6 mm (1⁄4") titanium probe and tip, and foot switch connector.
Models 04171-52 and -53 include a 3 mm (1⁄8") titanium probe and tip.

All units include a tool kit, converter; a built-in probe rests on top of the unit and 6-ft cord with grounded plug (European plug on 220 VAC models). Other sizes of probes are available for different sample volume ranges see accessories listed at right.
Product Type Ultrasonic Processor
Description Ultrasonic Processor, with pulsing button, 220 VAC
Min sample size (mL) 0.15
Max sample size (mL) 150
Watts 130
Power (VAC) 220
Power (Hz) 50/60
Dimensions (" W) 9.75
Dimensions (" H) 3.5
Dimensions (" D) 12.5
Display LCD
Manufacturer number VCX-130PB-220V
Brand Cole-Parmer

Accessories
Qty/Price
Availability

at $100.00 USD/EACH

Call 1-888-358-4705 for availability.

at $1,064.00 USD/EACH

Usually ships in 11 days.
Probe, 3-mm (1/8
EW-04712-12

at $272.50 USD/EACH

In stock.
Probe, 6-mm (1/4
EW-04712-14

at $272.50 USD/EACH

In stock.

at $325.00 USD/EACH

Call 1-888-358-4705 for availability.

at $665.00 USD/EACH

In stock.

at $60.25 USD/EACH

In stock.

at $67.00 USD/EACH

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title