dummy
EW-04714-50
- Ultrasonic processing for low volume applications—150 µL to 150 mL
- Full function pulse and timer (on models 04714-50 and -51)
- Thumb actuated pulser (on models 04714-52 and -53)
- 100% microprocessor controlled
Processors are microprocessor controlled and feature automatic tuning to eliminate the need for constant adjustment. The digital wattmeter displays the amount of power delivered to the probe. The variable power output control allows the ultrasonic vibrations at the probe tip to be set to any desired amplitude.
Models 04714-50 and -51 feature a timer that controls the processing time from one second to 10 hours and a pulser to enable safe treatment of temperature-sensitive samples of high intensity.
Model's 04714-52 and -53 handpiece incorporates a pulsing button. The units can be run continuously or in the pulse mode when the button is depressed.
What's Included:
Models 04714-50 and -51 include a 6 mm (1⁄4") titanium probe and tip, and foot switch connector.
Models 04171-52 and -53 include a 3 mm (1⁄8") titanium probe and tip.
All units include a tool kit, converter; a built-in probe rests on top of the unit and 6-ft cord with grounded plug (European plug on 220 VAC models). Other sizes of probes are available for different sample volume ranges see accessories listed at right.
| Product Type |
Ultrasonic Processor |
| Description |
Ultrasonic Processor, with timer and pulser,115 VAC |
| Min sample size (mL) |
0.15 |
| Max sample size (mL) |
150 |
| Watts |
130 |
| Power (VAC) |
115 |
| Power (Hz) |
50/60 |
| Dimensions (" W) |
9.75 |
| Dimensions (" H) |
3.5 |
| Dimensions (" D) |
12.5 |
| Display |
LCD |
| Manufacturer number |
VCX-130-115V |
| Brand |
Cole-Parmer |
at $100.00 USD/EACH
Call 1-888-358-4705 for availability.
at $1,064.00 USD/EACH
Usually ships in 11 days.
at $272.50 USD/EACH
In stock.
at $272.50 USD/EACH
In stock.
at $325.00 USD/EACH
Call 1-888-358-4705 for availability.
at $665.00 USD/EACH
In stock.
at $60.25 USD/EACH
In stock.
at $67.00 USD/EACH
In stock.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.
See Details
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334