Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Undercounter Glassware Washer 115V

EW-98950-01
$4,940.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Sanitary and efficient glassware washing to 170°F—even with cold water supply!
Adjust washer conditions to suit your labware cleaning needs. Use temperatures ranging from 85°F (29°C) to 170°F (77°C) and a variety of available interchangeable baskets to assure cleanliness of a wide range of labware. Choose up to six cycles and temperature settings using simple microprocessor-based controls. Spindleready models utilize spindle manifolds for cleaning up to 44 narrow-neck vessels such as volumetric flasks.


Washers are designed for thorough cleaning with minimal water usage. Two levels of rotating spray arms provide coverage of the wash chamber for consistent cleaning action. Advanced wash pumping system enables minimal pressure requirement for both tap and DI (rinse) water. Three filters and a separate magnetically-coupled drainage pump protect the system from broken glassware. Interior and exterior are polished 304 stainless steel. Insulated sidewalls and doors reduce energy use and heat loss while enabling extremely quiet operation.


Factory-installed heater options enhance drying with heater-supplemented drying cycle. Order drying options, spindle racks, and other customizing accessories below. Note: Spindle-ready washers all require 230 VAC wiring.
What's Included:
utility terminals, hoses, drain line, and upper/lower general-purpose racks.

Product Type Glassware washer
Washing temperature (º C) 77
Washing temperature (º F) 170
Chamber size (" W) 21.5
Chamber size (" H) 25.25
Chamber size (" D) 19
Inlet connection 3/4" hose thread
Water consumption (gal.) 4.3
Power (VAC) 115
Power (Hz) 60
Outlet connections 3/4" ID tubing (included)
Manufacturer number CLW-108





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title