Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Unistat Indicating Light, Four Color, 120 VAC

EW-10405-04
$205.97 USD/EACH

Usually ships in 12 days.
Qty

  • Delivers full-face, 360° dispersion
  • Unique LED array is capable of displaying three (amber, green,and red) or four (amber, blue, green, and red) colors through a single lens
  • Vibration-resistant LED light source is rated for 100,000 hours of service
These status indicators offer a choice of four integrated flash patterns: steady-burn, slow flash, strobe flash, and SimuStrobe. SimuStrobe simulates the attention-getting flash rate of a strobe light, but with a much more color-rich output. Choose from a total of 12 possible flash/color combinations in the tricolor models, and 16 in the quad-color models.

Each model arrives pre-assembled and ready to surface or ¾" pipe mount. Order optional pipe mount accessories separately. NEMA 4X, IP65 enclosure makes it suitable for use indoors and out.
Color amber, blue, green, and red
Power 120 VAC, 0.15 amps
Dimensions 7-13/16"H x 2-1/4" dia
Brand Unistat
Manufacturer number USI-120QC-CP
Model USI-120QC-CP

Accessories
Qty/Price
Availability
Wall mount bracket
EW-10405-98

at $16.55 USD/EACH

Usually ships in 13 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title