dummy
EW-10405-02
- Delivers full-face, 360° dispersion
- Unique LED array is capable of displaying three (amber, green,and red) or four (amber, blue, green, and red) colors through a single lens
- Vibration-resistant LED light source is rated for 100,000 hours of service
These status indicators offer a choice of four integrated flash patterns: steady-burn, slow flash, strobe flash, and SimuStrobe. SimuStrobe simulates the attention-getting flash rate of a strobe light, but with a much more color-rich output. Choose from a total of 12 possible flash/color combinations in the tricolor models, and 16 in the quad-color models.
Each model arrives pre-assembled and ready to surface or ¾" pipe mount. Order optional pipe mount accessories separately. NEMA 4X, IP65 enclosure makes it suitable for use indoors and out.
| Color |
amber, green, and red |
| Power |
24 VAC/DC, 0.2 amps |
| Dimensions |
7-13/16"H x 2-1/4" dia |
| Brand |
Unistat |
| Manufacturer number |
USI-024TC-CP |
| Model |
USI-024TC-CP |
at $16.55 USD/EACH
Usually ships in 13 days.
Technical Resources
Related technical articles (Roll over for summary)
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334