Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Vacuum Gauge, 0.001 to 760 Torr; 1/8" NPT Process Connection

EW-07379-22
$899.00 USD/EACH

  • Designed for precise laboratory processes
This vacuum gauge is a rugged instrument that measures vacuum through 6 decades of pressure from 0.001 to 760 Torr, and includes the industry standard Varian 531 gauge tube sensor. The base unit can be used as a benchtop or panel mounted in a 1/8 DIN cutout and comes standard with a large bright LED display, RS232 output and 2 set point relays. The relays can be used to turn on and off devices such as valves at specific vacuum levels. In addition, the 215 allows you to select the units displayed: either Torr, mBar or kPa. When purchased with the optional VLC control, the Model 215 VLC controls a vacuum level at a particular set point between 30 milliTorr and 2000 milliTorr. The VLC option also has user adjustable PID variables fine tune vacuum level control. The vacuum gauge can also be ordered with an optional vacuum controller that controls levels between 30 mTorr and 2000 mTorr. Voltage output, plotting software and web connectivity are also available, contact an Application Specialist.


Product Type Vacuum gauges/controllers
Media compatibility dry air
Accuracy ±10% of reading at 0.1 to 0.999 Torr
Unit of Measurement Torr, mBar, kPa
Range 0.001 to 760 Torr
Output RS-232 and two SPDT relays
Process connection 1/8" NPT(M)
Power 100 to 240 VAC, 50/60 Hz
Display 6-digit red LED, 0.38" H
Brand Digi-Vac
Manufacturer number 201VLC

Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 4 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title