Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Vacuum Gauge with Digital Dial and Reading

EW-07379-20
$935.00 USD/EACH

  • The two-point factory calibration ensures gauge accuracy for precise readings
  • Select from three measuring ranges--torr, mbar, and hectopascal
Gauge is ideal for analytical measurements as well as industrial processes. Simply install gauge in-line to start taking measurements--no external sensors to calibrate. The two-point factory calibration ensures gauge accuracy for precise readings.
Gauge features rugged, corrosion-resistant design for demanding applications. The polypropylene housing protects internal components. It's alumina ceramic wetted meterial makes gauge compatible with most corrosives.
Gauge runs on two AA batteries (included). Batteries power gauge for approximately 5 years. Gauge features automatic sleep mode that conserves battery life. Set automatic sleep mode from 0 to 1000 minutes to deactivate display. Gauge includes standard NW16 flange connector and screw on adapter for 1/4" to 3/8" ID tubing.
Product Type Vacuum gauges/controllers
Media compatibility clean, dry gases compatible with Viton®, 303 SS, and PBTP
Wetted materials alumina ceramic
Accuracy ±1 torr, mbar, hPa
Unit of Measurement torr, mbar, hectopascal
Resolution 1 torr; 1 mbar; 1 hPa
Range 1 to 800 torr, 1 to 1100 mbar, 1 to 1100 hPa
Process connection NW16 flange, 1/4" to 3/8" stepped hose barb
Battery life 5 years
Power two size AA lithium batteries
Case Polypropylene
Display 3.5-digit LCD, 0.40"H with LCD analog dial

Accessories
Qty/Price
Availability

at $9.85 USD/PACKAGE of 2

In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 4 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title