Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Vacuum Grease, 5.3 Oz

EW-79751-30
$35.00 USD/EACH

    Vacuum grease is a stiff, nonmelting silicone lubricant that maintains its consistency from –40 to 500°F. Grease is nonoxidizing and nongumming and has excellent resistance to water and chemicals.
    Product Type Vacuum Grease
    Bag Size (lbs) 0.33
    Bag Size (g) 150
    Brand CONQUEST INC





    Technical Resources
  • MSDS
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title