Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Vacuum Meter/Controller with Digital Dial and Reading, 115 VAC

EW-07379-40
$2,320.00 USD/EACH

Usually ships in 4 days.
Qty

  • Displays offer both an electronic sweeping dial and numerical readout
  • Three measuring ranges—torr, mbar, or pascal
Benchtop Vacuum Meter/Controller is ideal for use in distillation or rotary
evaporation systems. Simply connect tubing to your system to take readings.
As a controller, this unit is great for use with your solvent recovery system.
To use as a controller, order vacuum valve 07379-90 to regulate vacuum.
Current and set point readings are shown on 2-digit, 3/8"H exponential LCD.
Use the sealed keypad to switch between continuous pumping or set point
control. The INCREMENT and DECREMENT keys control the set point and
adjustable hysteresis. VENT key activates built-in vent valve—releases internal
pressure to atmosphere.
Product Type Vacuum gauges & controllers
Media compatibility air
Wetted materials gases compatible with tungsten, aluminum, magnesium, Viton, and bronze
Accuracy ±10% full-scale
Resolution autoranging
Range 760 to 0.001 torr; 1000 to 0.001 mbar; 100,000 to 0.1 kPa
Process connection NW10 flange and 1/4" hose barb
Power 115 VAC, 50/60 Hz
Display 3.5-digit LCD, 3/8"H with LCD analog dial

Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 4 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title