Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Vacuum Oven 1.0CU.FT; 230VAC

EW-52402-97
$3,360.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Feature wide temperature range for a variety of test applications
  • Perform a variety of applications from moisture determination, aging test, and sterilization to solvent separation under controlled atmosphere conditions
  • Ideal for separating solvents from a solution without high-temperature drying
  • Heat-tempered full-view window allows continuous monitoring of chamber
  • User-friendly digital control panel simplifies operation
Separate vacuum and vent ports allow greater control of vacuum rates. Vacuum levels are maintained by a tightly sealed door gasket and push-button latch. Block heaters and anodized aluminum plate shelves provide uniform heating throughout the oven chamber.
What's Included:
shelves and 120 VAC or 230 VAC power cord.
Product Type Mechanical Convection Oven
Capacity (Liters) 28.31
Capacity (cu ft) 1
Chamber size (" W) 12
Resolution 1°C
Chamber size (" H) 12
Chamber size (" D) 12
Minimum temperature (º C) Ambient ±5
Maximum temperature (º C) 250
Minimum temperature (º F) 41
Maximum temperature (º F) 482
Power (VAC) 230
Temp uniformity ±1.8 at 100°C
Temp control accuracy ±2.0°C
Rise time 100°C within 70 min
Shpg wt (lbs) 138 (63 kg)
Vacuum display Analog
Display Digital LED
Vacuum range 0 - 0.1 MPa
Control type PID microprocessor
Power (Hz) 50/60
Power (Amps) 5.3
No. of shelf positions 2
No. of shelves 2
Brand Lab Companion
Construction Stainless steel interior
Overall dimensions 27"W x 19-1/2"H x 18"D
(68 x 49 x 46 cm)
Model AAH13115K
Manufacturer number AAH13115K

Calibrations
Qty/Price
Availability

at $160.00 USD/EACH
Usually ships in 17 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title