Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Vacuum/pressure diaphragm pump with gauges, regulators, and relief valve; dual/parallel head, 2.2 cfm, 115 VAC

EW-07061-60
$715.00 USD/EACH

  • Free-air capacities up to 2.2 cfm (62.3 L/min)
  • Shaded-pole fan-cooled motor has thermal overload switch to protect your pump system.
  • Heads on pumps 07061-00 and -02 are connected in parallel for higher capacity; heads on 07061-10 and -12 are connected in series for greater vacuum.
  • Select pumps with or without gauges, regulators, and valves.

What's Included:
6-ft, three-wire cord; the 115 VAC models include U.S. standard plug.
Max vacuum 25.5" Hg
Free-air capacity 2.2 cfm (62.3 L/min)
Port size 1/4" NPT(F), 3/8" hose barb on gauges
Max temperature 100°F (38°C)
Motor type permanent split capacitor
Duty cycle continuous
hp 1/4
Wetted parts aluminum stainless steel, NORDEL®, and NOMEX®
Dimensions 11-13/16"L x 5-1/2"W x 10-1/4"H
Amps 3.6
Power 115 VAC, 60 Hz
Stages Dual/parallel





Technical Resources
  • CP_Flow_Curve_07061-60.pdf
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title