Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Velp AREX Ceramic Coated Stirring Hot Plate, Round Top, 115 VAC.

Velp  |   Item# EW-86579-50

$507.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 10 days.
Qty

  • Ceramic-coated top plate combines temperature uniformity with durability
  • Aluminum plate ensures optimal heat transfer while ceramic coating promotes excellent chemical resistance
  • Innovative low-profile design for maximum comfort
This hot plate stirrer ensures precise thermoregulation of the plate as well as a high degree of reliability and safety. The control panel is separated from the heating plate, and leaks or spills are channeled away from the controls by the dedicated run-off groove. The pressure die-cast structure ensures that accidental liquid spills cannot reach the internal parts of the unit. The raised front panel features easy-to-use temperature and speed controls and the ceramic-coated heating plate provides easy cleaning and resistance to scratches and surface abrasions. For maximum control, connect the optional Vertex temperature controller for direct temperature control of the liquid (sold separately).
What's Included:
6-ft (1.8-m) power cord and plug.
Product Type Stirring Hot Plate
Speed (rpm) (high) 1500
Temp range ambient to 698°F
Max temperature (º C) 370
Top plate material Ceramic coated aluminum
Top plate dimensions (in.) 6.1
Dimensions 6.5" W x 4.5" H x 11" D
Max stirring volume (Liters) 20
No. of stirring positions 1
Power (VAC) 115
CE Compliance Yes
Qty/ea 1
Brand Velp

Accessories
Qty/Price
Availability

at $299.00 USD/EACH

Available for order
or call 1-888-358-4705 to order
Calibrations
Qty/Price
Availability

at $177.00 USD/EACH
Usually ships in 8 days.




Technical Resources
Virtual Catalog (PDFs)
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews