Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Velp ARE Hot Plate Stirrer, Round Aluminum Top, 115 VAC.

Velp  |   Item# EW-86579-37

$399.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 10 days.
Qty

  • Optimal heat transfer with uniform distribution
  • Aluminum top combines excellent conductivity and temperature uniformity with good chemical resistance
  • low profile, curved design for maximum comfort
Excellent for both industrial and laboratory applications, the ARE stirring hot plate is designed to last. The aluminum alloy top plate ensures accurate heating and has a protective coating providing excellent chemical resistance. Designed with an elevated control panel separated from the plate, a dedicated run-off groove channels spills away from the controls for added safety and durability.
What's Included:
6-ft (1.8-m) power cord and plug.
Product Type Stirring Hot Plate
Speed (rpm) (high) 1500
Temp range ambient to 698°F
Max temperature (º C) 370
Top plate material Aluminum
Top plate dimensions (in.) 6.1
Dimensions 6.5" W x 4.5" H x 11" D
Max stirring volume (Liters) 15
No. of stirring positions 1
Power (VAC) 115
CE Compliance Yes
Qty/ea 1
Brand Velp

Calibrations
Qty/Price
Availability

at $177.00 USD/EACH
Usually ships in 11 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews