Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Velp ZX4 Advanced Infra-Red Vortex Mixer, 100-240 VAC.

Velp  |   Item# EW-86579-03

$256.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.

Usually ships in 10 days.

  • Unique infrared sensor drastically reduces repetitive strain on your wrists
  • Infrared sensor mode detects when a tube is present and automatically starts mixing, without any applied pressure, or operate in continuous “touch” mode
  • Quiet operation with soft-start feature and controlled ramping
  • Variable speeds up to 3000 rpm for applications from gentle mixing to vigorous vortexing
  • Polymer/zinc alloy construction is easy to clean and offers excellent chemical resistance
  • Four anti-sliding feet provide enhanced stability on many surface types
  • Optional accessories accommodate a broad range of vessels, greatly expanding the uses

What's Included:
standard pop-off cup for single test tube and a 6-ft (1.8-m) power cord with plug.
Product Type Vortex Shaker
Min speed (rpm) 0
Max speed (rpm) 3000
Overall dimensions 5.9" W x 5.125" H x 6.5" D
CE Compliance Yes
Brand Velp
Power (VAC) 100 to 240
Power (Hz) 50/60
Qty/ea 1


at $50.00 USD/EACH

Usually ships in 6 days.

at $60.00 USD/EACH

Usually ships in 7 days.

at $50.00 USD/EACH

Usually ships in 6 days.

at $32.25 USD/EACH

In stock.

at $42.00 USD/EACH

Usually ships in 3 days.

Technical Resources
Virtual Catalog (PDFs)
  • Catalog - English
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews