Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Vented Storage Cabinet, 200L Double, Organic Filter

EW-86446-20
$5,619.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Ductless filtration system eliminates noxious vapors in the lab
Cabinets are equipped with a silent turbine fan (operates on 115 VAC, 60 Hz) that draws chemical vapors from bottles into a molecular filter with high absorption capacity—maintaining the purity and quality of the air outside. Audible and visual alarm monitors performance of the ventilation system in case of fan failure. Zinc-coated, stainless steel cabinets include glass doors for immediate view of stored chemicals. Internal adjustable shelves include magnetic signs for separating and labeling the chemical types stored.Double models also include a spill tray at base of unit with 3L capacity and door lock with keys.

Compliance: AFNOR NF X 15-211, Class II
Product Type Chemical Storage Cabinets
Description Double w/ organic vapor filter
Capacity (gal.) 53
Color White
Construction Stainless steel
Shelves 8
Compliance AFNOR NF X 15-211, Class II
Dimensions (" W) 63
Dimensions (" H) 84.67
Dimensions (" D) 19.80
Shpg wt (lbs) 445

Accessories
Qty/Price
Availability

at $435.00 USD/EACH

Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title