dummy
EW-98834-08
Usually ships in 7 days.
Qty:
- Versatile meter for vibration analysis
- Ideal for troubleshooting and preventive maintenance programsuse on motors, gearboxes, pumps, compressors, and fans
Use the vibration meter and electronic stethescope in combination with the accelerometer vibration sensor and headphones to quickly locate noise and chatter in your machinery. Vibration severity chart on front of meter provides instant status by relating the digital reading to machinery applications per ISO 10816-1. Software lets you store, compare, and graph your measurements.
Software System Requirements: System: 486 computer or better, CD-ROM, running Windows® 95/98, XP and NT 4.0; Memory: 8 MB RAM; Hard disk space: 100 MB minimum
Vibration Meter Kit with Sensor Pack and Software includes the vibration meter with electronic stethescope, sensor pack (98834-70), spftware (98834-65), headphones (98834-90), carrying case, and two AA batteries.
| Vibration range |
Acceleration:0.01 to 19.99 g
Velocity: 0.01 to 19.99 in/sec (0.1 to 199.9 mm/sec) |
| Resolution |
0.01 in/sec or mm/sec |
| Frequency range |
10 Hz to 10 kHz |
| Display |
3 1/2-digit LCD |
| Low battery indicator |
Yes |
| Dimensions |
3 1/3"W x 6 1/3"H x 1 1/4"D (8.5 x 16.1 x 3.2 cm) |
| Battery life |
20 hours continuous use without headphones |
| Power |
two AA batteries (included) |
| Accuracy |
±5% full-scale |
at $7.50 USD/PACKAGE of 4
In stock.
at $794.00 USD/EACH
Usually ships in 14 days.
at $430.00 USD/EACH
Usually ships in 14 days.
at $255.00 USD/EACH
Usually ships in 14 days.
at $120.00 USD/EACH
Usually ships in 7 days.
at $2.00 USD/EACH
Usually ships in 14 days.
at $45.00 USD/EACH
Usually ships in 14 days.
at $60.00 USD/EACH
Usually ships in 7 days.
at $155.00 USD/EACH
Usually ships in 8 days.
Technical Resources
Related technical articles (Roll over for summary)
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334