Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

W.S. Tyler Ro-Tap Shaker for 12" Diameter Sieves, 110 VAC, 60 Hz

EW-59996-60
$2,627.00 USD/EACH

Usually ships in 14 days.
Qty

  • Reproduce the rotating and tapping motions of hand-sieving but with more uniform motion for highly reproducible results
  • Ro-tap® shakers for 12'' dia sieves hold up to four full-height or ten half height sieves with top cover and receiving pan
Shakers are actuated by a built-in, 99-minute digital timer with 0.1 second accuracy. They are powered by a 1/4-hp motor and include 5-ft cord (110 VAC models also include U.S. three-prong plug).
Product Type Sieve Shakers
Sieves size accepted (" OD) 12
rpm 1750
Dimensions (" W) 28
Dimensions (" H) 25
Dimensions (" D) 21
Dimensions (cm) 71.1 W x 63.5 H x 53.3 D
Power (Hz) 60 Hz
Timer range (min) 99 minute digital timer
Power (VAC) 110
Shipping weight (lbs) 180
Shipping weight (kg) 81.7
Brand W.S. Tyler
Manufacturer number RX-30

Accessories
Qty/Price
Availability

at $810.00 USD/EACH

In stock.

at $356.00 USD/EACH

In stock.

at $480.00 USD/EACH

Usually ships in 14 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title