Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Wall mount cabinet

EW-47546-64
$439.00 USD/EACH

Usually ships in 4 days.
Qty

  • Great for storing laboratory supplies
  • Designed for security and visibility
Twenty-gauge steel doors open on pivot hinges and include a 3-point locking mechanism with die-cast locking handle. Plexiglass door panels resist breakage and do not shatter. Available in tan powder coat finish. Heavy- duty shelves adjust on 2" increments. Wall mount cabinet includes wall brackets.
Product Type Storage Cabinets
Dimensions (" W) 30
Dimensions (" H) 26
Dimensions (" D) 12
Capacity (kg) 22
Capacity (lbs) 48





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title