Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Waring 2-Speed Blender, 1L, Stainless Steel Container, 120 VAC -- Standard Motor

EW-04241-10
$438.00 USD/EACH

    Two-speed blenders feature push-button speed control for 18,000 and 22,000 rpm operation. All models include a container, lid, and stainless steel (SS) blades. The 120 VAC models are UL-listed and have a 6-ft cord with U.S. standard plug; 240 VAC models are CE-marked and have a 6-ft cord only.
    Product Type 2 Speed Blenders
    Description Standard motor
    Power (VAC) 120
    Power (Hz) 50/60
    Color White
    Motor Standard
    Capacity 1 L
    Container Stainless Steel
    Brand Waring
    Manufacturer number 7011S





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title