Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Waring SS four-liter blender; 120 VAC, 60 Hz; Measures 26"H

EW-04240-01
$2,042.00 USD/EACH

  • Process up to 4 liters of free-flowing material with high-liquid content
Four-liter blenders have two handles to ease lifting, pouring, and carrying. All models process liquids at 15,800, 18,000, or 20,800 rpm and pulse. Model 04240-08 has a three-minute timer for unsupervised blending. The easy to clean membrane control panel features five settings: Off, Low, Medium, High, and Pulse. The 3.75-hp motor is encased in the base for quieter operation. Nonskid rubber feet keep the unit stable.
What's Included:
stainless steel (SS) 4-L container, blades, and clamp-on lid with gasket and stopper.
Product Type 4-Liter Blenders
Power (VAC) 120
Power (Hz) 60
Color White
Power (Amps) 15
Motor Standard
Capacity 4 L
Container Stainless Steel
Motor type Standard
rpm 15,000; 18,000; 20,800
Brand Waring
Manufacturer number LBC15

Accessories
Qty/Price
Availability

at $1,081.00 USD/EACH

Usually ships in 10 days.

at $2,288.00 USD/EACH

Call 1-888-358-4705 for availability.

at $248.00 USD/EACH

In stock.

at $253.00 USD/EACH

In stock.

at $282.00 USD/EACH

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title