Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Waring blender 2-speed, 1-liter, glass, 120v

EW-04245-40
$524.00 USD/EACH

    Two-speed blenders with timer offer a mechanical 3-minute timer that allows automatic shutoff and a push-button speed control for 18,000 and 22,000 rpm operation.Variable-speed controller, available separately at right, lets you adjust speed from 1,000 rpm to the maximum speed.
    Product Type 2 Speed Blenders
    Power (VAC) 120
    Power (Hz) 50/60
    Color White
    Power (Amps) 7
    Motor Heavy-duty motor
    Capacity 1 L
    Container Glass
    Motor type Heav-duty
    rpm 18,000; 22,000
    Brand Waring
    Manufacturer number 7010HG

    Accessories
    Qty/Price
    Availability

    at $88.00 USD/EACH

    In stock.
    Repl Container SS 1l
    EW-04243-02

    at $152.00 USD/EACH

    In stock.

    at $734.00 USD/EACH

    Usually ships in 13 days.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title