Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Waring variable-speed blender, 1-liter, glass 120v

EW-04245-60
$818.00 USD/EACH

    Variable-speed blenders provide smooth, adjustable speed control from 1,000 to 22,000 rpm. Easily adjust at any speed for mixing, stirring, blending, or homogenizing applications. Both models include a container, lid, SS blades, and a 6-ft cord with U.S. standard plug. UL-listed.
    Product Type Variable Speed Blenders
    Power (VAC) 120
    Power (Hz) 60
    Color White
    Power (Amps) 4
    Motor Standard
    Capacity 1 L
    Container Glass
    Motor type Standard
    rpm 1,000 to 22,000 (variable)
    Brand Waring
    Manufacturer number LB10G





    Technical Resources
  • Instruction Manual (11 KB)
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title