Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Washdown Duty NEMA Type C-face Rigid Base Three-phase Motor, 1/2 Hp, 1800 RPM

EW-71008-25
$518.00 USD/EACH

Usually ships in 10 days.
Qty

  • Ideal for high humidity, wet environment, or high-pressure wash-down applications
  • 303 stainless steel fan guard
  • Frame, brackets, and conduit box are coated with USDA-approved white epoxy paint
Single-phase motors have a capacitor. Three-phase motors are rated for inverter duty.
Product Type Three-phase washdown motors
hp 1/2
Speed range 1800 rpm max
Motor length 10.06"
Power 208-230/460 VAC
Frame size 56C





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title