Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Water-resistant Cryo-Glove gloves, 15"L, Large, 1 pair

SI-09113-14
$129.00 USD/PAIR

  • Protects at temperatures as low as –256°F (–160°C)
  • Multilayered insulated construction provides maximum thermal protection while maintaining flexibility and dexterity
Water-Resistant Gloves provide protection in closed cryogenic systems with limited risk of exposure to cryogenic fluids. A stay-dry lining keeps you warm and comfortable.
Note: Do not immerse gloves in liquid nitrogen.
Product Type Gloves
Material Nylon exterior, jersey liner
Size Large
Length Mid-arm 15 in
Color Blue
Brand Cryo-Glove
Manufacturer number MAL
Model MAL





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title