Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Waterless ice bucket with beads; 4L capacity

EW-06274-24
$250.00 USD/EACH

Usually ships in 4 days.
Qty

  • Avoid contamination risk—dry beads provide ice-free cooling
  • Several hours of constant cooling
  • Durable and lightweight—polyurethane bucket with molded side knobs
Keep your samples cold, clean, and dry. This ice-free bucket helps you avoid water puddles and float-away tubes. Use anywhere in place of traditional ice. Simply cool the beads and chill packs in your refrigerator or freezer, then assemble the chill bucket. Put the chill packs on the bottom, and place filled bead bag in the bucket. Create your own temperature range by starting with beads at temperatures at ambient, or cooled to 4°C, -20°C, or -80°C. May substitute chill packs with dry ice.

What's included: bucket, lid, two reusable chill packs, and nylon bead bag filled with 0.5 gallon (2 liters) of beads.

Product Type Ice
Description Waterless ice bucket with beads
Capacity 4 L
Color Black

Accessories
Qty/Price
Availability

at $200.00 USD/EACH

Usually ships in 4 days.

at $15.00 USD/EACH

Usually ships in 4 days.

at $15.00 USD/EACH

Usually ships in 4 days.

at $100.00 USD/EACH

Usually ships in 4 days.

at $195.00 USD/EACH

Usually ships in 4 days.

at $320.00 USD/EACH

Usually ships in 4 days.

at $560.00 USD/EACH

Usually ships in 4 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title