Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Waterproof label, 4"W x 2"H

EW-62204-20
$138.00 USD/ROLL

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $124.20/ROLL
30 15% $117.30/ROLL
120 20% $110.40/ROLL
    Use these labels to organize your samples. Fill out the label using a pen, pencil, or marker; plastic overlay permanently protects the label. Pressure-sensitive. Roll of 1000.
    Product Type Labels
    Dimensions 4 in L x 2 in H
    Manufacturer number 62204-20
    Model 62204-20





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title