Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Watertight Pan Cart

EW-09389-00
$734.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty
    Watertight Pan Cart features two epoxy-coated, 18-gauge steel pans fastened to a sturdy one-piece frame. Removable rubber mats prevent items from sliding, and 2"H sidewalls contain spills. Capacity is 400 lb (181 kg).
    Product Type Utility Cart
    Dimensions 34.875 in L x 19 in W x 36.375 in H
    Dimensions (" W) 19
    Dimensions (" H) 36.38
    Dimensions (" L) 34.88
    No. of shelves 2
    Capacity (kg) 181
    Capacity (lbs) 400





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title