Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Wearwell Corrugated SpongeCote Safety Mats, 36"W x custom length, yellow border

EW-81850-56
$34.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Beveled edges prevent tripping
  • Tough rubber surface with buoyant rubber sponge base
  • Ideal for work stations and assembly lines
Custom length mats are sold by the foot. Indicate total length in feet as "quantity" when ordering. If you would like more than 1 custom length mat, indicate total length as "quantity" and indicate individual mat sizes in "Special Instructions" area on your order. Custom order mats are non-returnable merchandise.
Product Type Floor Mats
Thickness 0.5 in (1.3 cm)
Size 36 in x custom length
Color Black and Yellow
Material Rubber
Brand Wearwell
Manufacturer number 431 CUSTOM LENGTH 22939
Model 431 CUSTOM LENGTH 22939





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title