Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Wearwell PermaTack Tacky Mat, 27" x 72"

EW-84580-21
$754.00 USD/EACH

Usually ships in 7 days.
Qty

  • Prevent debris and bacteria from entering sterile areas
  • Reusable and economical—replace your multilayer adhesive mats
  • Permanently tacky surface removes particles off shoes and wheels; contaminates remain trapped until mat is cleaned
  • Removes 98 to 100% of particles if each foot touches the mat three times
  • Regenerate the tack by simply cleaning the mat and allowing it to dry
  • Adhesive backing allows easy installation and prevents mat movement
  • Surface is static dissipative; RTT = 1 x 108 to 1 x 1010 ohms
Product Type Floor Mats
Thickness 0.125 in (0.32 cm)
Size 27 in x 72 in (69 x 183 cm)
Color Blue
Brand Wearwell
Manufacturer number 092.18x27x72BL





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title