Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Wearwell Sanitizing Floor Mat, 24" x 32", black

EW-84580-01
$55.00 USD/EACH

Usually ships in 5 days.
Qty

  • Clean and disinfect shoes before and after entry to designated areas
  • Rubber fingers scrub the crevices in soles of shoes
  • Disinfectant solution sanitizes surface
  • Standard mat holds up to one gallon of disinfectant
Product Type Floor Mats
Thickness 0.5 in (1.3 cm)
Description Footwear sanitizing
Size 24 in x 32 in (61 x 81 cm)
Material Polyethylene
Color Black
Brand Wearwell





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title