Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Wearwell Sanitizing Floor Mat, Tall Wall, 32" x 39", Black

EW-84580-02
$140.00 USD/EACH

Usually ships in 6 days.
Qty

  • Clean and disinfect shoes before and after entry to designated areas
  • Rubber fingers scrub the crevices in soles of shoes
  • Disinfectant solution sanitizes surface
  • Standard mat holds up to one gallon of disinfectant
Product Type Floor Mats
Thickness 2.5 in (6.4 cm)
Description Footwear sanitizing
Size 32 in x 39 in (81.3 x 99 cm)
Material Polyethylene
Color Black
Brand Wearwell





 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title