Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Wearwell Ultra Soft Diamond-Plate Safety Mat, 3 ft W x 5 ft L, 15/16" thick, Black

EW-81851-23
$155.00 USD/EACH

Usually ships in 8 days.
Qty

  • Textured vinyl surface is abrasion- and slip-resistant
  • PVC/nitrile material beneath surface for nonflammable and chemically resistant mat
  • Heavy duty, long term performance
Product Type Floor Mats
Thickness 10.3125 in
Size 36 in x 60 in (61 x 152 cm)
Color Black
Material PVC/Nitrile
Brand Wearwell
Manufacturer number 414.1516X3X5BK
Model 414.1516X3X5BK





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title