Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Welded service cart -2 shelf,flat, 24" x 36"

EW-47355-76
$318.00 USD/EACH

Usually ships in 14 days.
Qty

  • Heavy-duty, economical shelf truck
These carts feature two or three shelves to provide ample storage space. Shelf clearance is 25'' on two-shelf trucks and 12'' on three-shelf trucks. Choose from flat or 1 1/2'' lipped top and middle shelf. Bottom shelf has a 1 1/2'' lip to prevent items from rolling off. Heavy, 12-gauge steel construction offers years of service. Carts measure 35'' H overall and come with four polyurethane, non-marking casters (two that swivel, with brakes).
Product Type High Capacity Carts
Dimensions 24 in x 36 in
Dimensions (" W) 36
Dimensions (" L) 24
No. of shelves 2
Capacity (kg) 544
Capacity (lbs) 1200





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title