dummy
EW-06499-10
$70.00 USD/BOX of 500
Quantity Discounts
|
Order
|
Discount
|
Price
|
| 6 |
10% |
$63.00/BOX of 500 |
| 30 |
15% |
$59.50/BOX of 500 |
| 120 |
20% |
$56.00/BOX of 500 |
| Product Type |
Sampling Bags |
| Material |
LDPE |
| Capacity (oz) |
4 |
| Size (" W) |
3 |
| Size (" L) |
7 |
| Thickness (mil) |
2.25 |
| Qty/bx |
500 |
| Color |
Clear |
| Brand |
Whirl-Pak |
| Manufacturer number |
B00679WA |
at $16.50 USD/BOX
Usually ships in 9 days.
at $4.25 USD/BOX
Usually ships in 12 days.
at $43.00 USD/EACH
Usually ships in 6 days or sooner.
at $28.50 USD/EACH
In stock.
Technical Resources
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334