Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Whirl-Pak sterile sampling bag with white labeling area, 18 oz

EW-06499-80
$107.00 USD/BOX of 500

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $96.30/BOX of 500
30 15% $90.95/BOX of 500
120 20% $85.60/BOX of 500
    Use these sterile LDPE bags to safely hold your solids and liquids. Easy to use—simply flip bag around wire/tape and bend wire to seal. Puncture-proof tabs ensure wire will not poke through even after extensive use. Sampling bags are available without or with a white labeling area.
    Product Type Sampling Bags
    Material LDPE
    Capacity (oz) 18
    Size (" W) 4.5
    Size (" L) 9
    Thickness (mil) 2.5
    Qty/bx 500
    Color Clear
    Brand Whirl-Pak
    Manufacturer number B01065WA

    Accessories
    Qty/Price
    Availability

    at $43.00 USD/EACH

    Usually ships in 6 days or sooner.




    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title