Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Wide-Mouth Sample Containers, PP, 480 mL

EW-06101-50
$27.50 USD/PACKAGE of 6

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $24.75/PACKAGE of 6
30 15% $23.38/PACKAGE of 6
120 20% $22.00/PACKAGE of 6
    Chemical-resistant polypropylene (PP) containers come with white PP linerless lids. Autoclavable.
    Product Type Bottles
    Cap material Polypropylene (PP)
    Cap/stopper size 89 mm
    Material Polypropylene (PP)
    Capacity (mL) 480
    Capacity (oz) 16
    Qty/pk 6
    Autoclavable Yes
    Dimensions (" H) 3-1/2
    Dimensions (" OD) 3-3/4
    Height (cm) 8.9
    OD (cm) 9.5





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title