Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Wire Shelving,24w X 36l X 72h

EW-47530-47
$296.00 USD/EACH

  • Economical shelving units help you stay within budget
  • 800-lb load capacity per shelf
Round-post wire shelving has a smooth, chrome-plated finish and is interchangeable with most round post systems. The open-air design prevents dirt and dust buildup. Starter units include four shelves, four posts, and 16 shelf supports. Add-on units include four shelves, two posts, eight shelf supports, and eight S-hooks.
Product Type Shelving
Dimensions (" W) 18
Dimensions (" H) 72
Dimensions (" L) 36
No. of shelves 4
Shelf clearance adjustable
Capacity (kg) 363
Capacity (lbs) 800
Overall height 72"





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title