Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Wireless Handheld Digital Microscope, for Android and iOS devices

Aven Tools Inc  |   Item# EW-48708-05

$380.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.

Usually ships in 5 days.

  • Compatible with Android™ and iOS devices for viewing and image capture from across the room
  • Active Pixel Technology produces sharp images and accurate color reproduction
  • Connect multiple devices with wireless hotspot technology
  • Powered by rechargeable batteries for completely wireless operation
By downloading a free app from your App store, your iPhone®, iPad®, and Android devices can display real-time video and store images captured by the microscope. Ideal for quality control, mobile research, laboratory use, and more. Microscope can communicate with up to three devices, allowing collaboration and joint review. Capture the wireless signal from up to 32.8 ft (10-m) away, depending on obstructions. Take pictures or record videos through the app for review and sharing. Rechargeable batteries provide approximately 3.5 hours of continuous use. Six adjustable white LEDs illuminate your object.
What's Included:
rechargeable batteries, battery charger, and adjustable stand.
Product Type Wireless Digital Microscope
Magnification 1x to 80x (magnification varies based on screen size)
Maximum magnification 80x
Image sensor 1/4" CMOS
System requirements Android 2.3 and up; iOS 4.1 and up
Resolution 0.3 M
Dimensions 2-7/8"W x 6-1/8"H x 1-1/2"D (7.5 x 15.5 x 3.7 cm)
Illuminator(s) Six adjustable white LEDs
Power (VAC) 115 VAC charger for three AA NiMH batteries
Output 2.4GHz Wi-Fi IEEE802.1 1b/g/n
Qty/ea 1
Brand Aven Tools Inc

Technical Resources
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    1. What is the depth of field for this device - how close and far can it be from the target?
    2. Is this device auto-focusing?
    Asked on 9/3/2014 by Chris from New Mexico

    1 answer



      There is no specification for depth of field. It has infinite zoom; the magnification goes lower as the distance increases. It is not auto-focusing.

      Answered on 9/4/2014 by Dan from Technical Support
  • Q:

    Wireless Handheld Digital Microscope, for Android and iOS devices
    Will this product work with an iPad?
    Is it durable enough to work in a Museum setting?
    Asked on 9/2/2014 by Chris from New Mexico

    1 answer



      Yes, this will work with an iPad (or iPhone) via the downloaded App. While it should be treated gently, it is designed for "out of lab" applications.

      Answered on 9/2/2014 by Anthony from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

Product Reviews