Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Xl Multipro Sector Probe 30 mL Capacity

EW-33687-35
$385.00 USD/EACH

  • Ideal for sampling powders, grains, seeds, and pellets
This multi-sectored sampler is ideal for sampling powders, pellets, and other materials which may become non-homogeneous in bags at various levels.

To collect sample, turn the T-shaped handle to close the cells and insert the steel point into the container. When the sampler is deep enough to cover all three sectors, turn the handle half-way to open the cells which allow the samples to enter. Then, return handle to its original position. The sample can now be removed and the different samples place into containers for analysis.

Sector probe is made of anodized aluminum with stainless steel tip and can be sterilized.
Dimensions 800 mm L x 20 mm dia.. (31.5 L x 0.75" dia)
Manufacturer number 4750
Model 4750





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title