Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

YSI Model 5100 Benchtop Dissolved Oxygen Meter, 115 VAC

EW-05510-22
$1,775.00 USD/EACH

Usually ships in 15 days.
Qty

  • Keypad with tactile keys provide audible confirmations to reduce errors
  • Large LCD is easy to read—even from 10 feet away
  • Menu-driven operation makes setup simple
These benchtop meters are easy to use. All meters feature autocalibration, data storage of up to 100 sets, automatic stabilization, and real-time clock. Meters operate on AC power or batteries. Order probes and accessories separately.

The YSI® 5100 calculates the oxygen and specific oxygen uptake rates (OUR and SOUR) via built-in software. Membrane integrity feature indicates when membrane requires replacing. This meter helps you easily comply with U.S. EPA regulations. The built-in barometer automatically compensates readings with no need to enter or correlate barometric pressure values for truly one-button autocalibration.
Product Type Dissolved Oxygen Meter
Meter style Benchtop
Dimensions (" W) 9
Dimensions (" H) 9-1/2
Dimensions (" D) 4-3/8
Range (Salinity) 0 to 40.0 ppt
Range (Dissolved oxygen) 0.0 to 60.0 mg/L
Range (Temperature °C) 5 to 50
Resolution (Temperature) 0.01
Resolution (Dissolved Oxygen) 0.01 mg/L
Accuracy (Temperature) ±0.1°C
Accuracy (Dissolved Oxygen) ±0.1% + 1 digit
Temperature compensation Automatic
Display LCD
Interface RS-232
Waterproof Yes
Power 115 VAC (VAC adapter & four C batteries included)
Datalogging (points) 100
Brand YSI
Model 5100-115

Accessories
Qty/Price
Availability

at $650.00 USD/EACH

In stock.
YSI BOD probe adapter
EW-05510-62

at $99.00 USD/EACH

Usually ships in 10 days.

at $400.00 USD/EACH

Call 1-888-358-4705 for availability.

at $695.00 USD/EACH

Usually ships in 11 days.

at $56.00 USD/EACH

In stock.

at $37.00 USD/EACH

In stock.

at $41.00 USD/EACH

In stock.

at $12.55 USD/PACKAGE of 4

In stock.
Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 16 days.




Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title